Alltemp Permanent Split Capacitor Unit Bearing Refrigeration Motors

Alltemp Permanent Split Capacitor Unit Bearing Refrigeration Motors

Alltemp Motors Permanent Split Capacitor Unit Bearing Refrigeration Motors Are Used For Outdoor Air Conditioning Units.

Alltemp Motors Permanent Split Capacitor Unit Bearing Refrigeration Motors are made of steel for long lasting durability. Feature both a long life unit bearing design and a run capacitor built in for higher electrical efficiency. Watts are 9, 12 and 60 RPM is 1550 Bearing type isUnit Frame size is 51 Volts are 115


WATTS
AMPS
COMPARE
MOTOR TYPE ROTATION RPM WATTS VOLTS AMPS HERTZ BEARING TYPE FRAME IMAGE MODEL QTY PRICE
WBB599980
WBB599993
WBB599992
WBB599991
WBB599990
WBB600048

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.