Marathon Motors Unit Heater Motors

Marathon Motors Unit Heater Motors

Marathon Motors Unit heater Motors Are Used Replacement Motors For Unit heaters.

Marathon Motors Unit heater Motors are solidly manufactured for long lasting durability and dependability. 1 and 3 Phase, continuous duty Totally Enclosed Air Over (TEAO) type motors have sturdy ball bearing construction to accommodate varying belt loads and tension. Air over motors need to be mounted within the airstream for proper cooling. Wide selection of 115 units are available in 1/6, 1/4 and 1/3 horsepower, 1075 and 1625 RPM with 48TY Resilient Base mounting.


HORSEPOWER
  • HORSEPOWER
RPMS
  • RPMS
COMPARE 60 HZ
CATALOG NO. HORSEPOWER RPMS FL AMPS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:24