Start Capacitors

Start Capacitors

Start / Run Capacitors Are Made For Intermittent-Duty In AC Motor Starting Circuits.

Motor start capacitors are dry, electrolytic and non-polarized for intermittent duty. Round cases are made of moisture and oil resistant, molded phenolic resin or plastic. Includes standard dual blade terminals. Rated for 3-second start. Allows 20 starts per hour. Offers an operating temperature range of 40° to 65°C (-40° to 149°F). Meets or exceeds Electronic Industries Association (EIA) standard RS-463 type 2. 50/60 hertz operation. UL recognized. CUL approved.


BRAND
  • BRAND
MFG. PART #
  • MFG. PART #
MICROFARAD (MFD)
  • MICROFARAD (MFD)
VOLTS
  • VOLTS
CASE MATERIAL
  • CASE MATERIAL
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE EACH
BRAND MFG. PART # MICROFARAD (MFD) VOLTS SHAPE CASE MATERIAL IMAGE MODEL QTY 1-5 6+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.113.250:25