Packard® Electronically Commutated Refrigeration Fan Kits

Packard® Electronically Commutated Refrigeration Fan Kits

Packard® Electronically Commutated Refrigeration Fan Kits Are Used For Use In A Variety Of Commercial Refrigeration Units.

Kits include motor, mounting shroud and 8” fan blade. Available with 15 Degree Fan Blade, 25 Degree Fan Blade or 28 Degree Fan Blade. Additional Electronically Commutated Refrigeration Motors are made with a totally enclosed motor and operate at 1800 RPM. 3-1/3” in diameter. 120V. Sold separately.


COMPARE
PRICE EACH
DESCRIPTION IMAGE MODEL QTY 1 - 5 6 +
WBB245369
WBB245367
WBB245368