Supco Drain Heaters

Supco Drain Heaters

Supco Drain Heaters Are Used For Most Drain Line Problems And Applications.

Supco Drain Heaters are made of aluminum for long lasting durability. Flexible braided aluminum heaters designed for use in heating drain troughs, drain tubes and drain pans. Sufficient heat to keep drain free from ice build up. Designed for continuous use. Heaters are covered with black plastic shrink sheath to protect the heater wire. Lengths are 9", 13", 18" and 29". Volts are 115, 120 and 240. Watts are 11, 15, 45, 55 and 110. Package quantity is 1.


COMPARE
MANUFACTURERS
L" VOLTS WATTS PART # PKG. QTY IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.