Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Replacement Fan Blades & Blower Wheels


(1,029 Items)
Sub Category
Single Inlet Blower Wheels (205)
Remove
Lau Double Inlet Blower Wheels & Direct Drive Wheels
Remove





Lau Double Inlet Blower Wheels & Direct Drive Wheels
Lau Double Inlet Blower Wheels & Direct Drive Wheels Double Inlet Blower Wheels And Direct Drive Wheels Are Universal Replacement Wheels For Direct Drive Blowers.

Wheels are made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Wheels are rated to 200°F, but are recommended for application temperatures that do not exceed 135°F. Center disc is available convex or concave. Choose between Clockwise or Counter-clockwise rotation. Available with 1/2" or 5/8" bore. Other dimensions vary per model.


Lau Double Inlet Blower Wheels & Direct Drive Wheels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
CENTER DIMENSIONS MANUFACTURER'S PRICE EACH
ROTATION DISC MAX RPM DIA." WIDTH" BORE" PART NUMBER IMAGE MODEL QTY 1 - 5 6 +
CCWConvex17509-1/27-1/81/21333603
WBB193258$53.95$44.95
CCWConvex17509-1/281/21333703
WBB193144$53.95$44.95
CCWConcave17509-1/29-1/21/21333203
WBB193145$56.95$47.64
CCWConcave175011-1/29-1/21/21331704
WBB193257$59.95$49.95
CCWConvex175011-1/881/21332402
WBB193314$59.95$49.95
CCWConvex175011-1/861/21332602
WBB193275$59.95$49.95
CCWConvex175011-1/87-1/81/22710204
WBB193208$59.95$49.95
CCWConcave175011-1/810-5/81/21331606
WBB193278$59.95$49.95
CCWConvex155012-1/49-1/21/22694010
WBB193318$67.95$56.95
CCWConvex155012-1/481/22694008
WBB193277$67.95$56.95
CCWConcave155012-1/410-5/81/22694112
WBB193211$67.95$56.95
CWConvex17509-1/281/21333701
WBB193313$53.95$44.95
CWConcave17509-1/29-1/21/21333201
WBB193274$53.95$44.95
CWConvex17509-1/27-1/81/21333602
WBB193140$53.95$44.95
CWConvex17509-1/261/21333501
WBB193232$53.95$44.95
CWConvex175011-1/87-1/81/21332501
WBB193315$59.95$49.95
CWConvex175011-1/861/21332601
WBB193209$59.95$49.95
CWConcave175010-5/810-5/81/201331602
WBB193210$59.95$49.95
CWConvex175011-1/881/21332401
WBB193143$59.95$49.95
CWConcave175011-1/89-1/21/2L01331701
WBB193231$59.95$49.95
CWConvex175011-1/89-1/21/201332301
WBB193361$59.95$49.95
CWConvex175011-1/810-5/81/2L01332203
WBB193319$62.95$52.95
CWConvex175011-1/865/8L01332614
WBB193100$62.95$52.95
CWConvex175011-1/84-1/21/2L01332701
WBB193142$62.95$52.95
CWConvex155012-1/47-1/81/22694005
WBB193316$67.95$56.95
CWConcave155012-1/481/22694107
WBB193207$67.95$56.95
CWConvex155012-1/49-1/21/22694009
WBB193358$67.95$56.95
CWConvex155012-1/461/22694003
WBB193359$67.95$56.95
CWConvex155012-1/481/22694007
WBB193146$67.95$56.95
CWConcave155012-1/410-5/81/22694111
WBB193360$67.95$56.95
CWConcave120013-3/1612-5/85/81556504
WBB193317$79.95$66.95
CWConcave120013-3/1612-5/81/21556507
WBB193271$79.95$66.95
CWConvex120013-3/169-1/25/81369315
WBB193141$79.95$66.95
CWConvex120013-3/169-1/21/21369325
WBB193362$79.95$66.95
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
(76)