Fasco Double Inlet Blower Wheels & Direct Drive Wheels

Fasco Double Inlet Blower Wheels & Direct Drive Wheels

Double Inlet Blower Wheels And Direct Drive Wheels Are Used For Use In Condensers, Small Appliances And Furnaces.

Wheels are made using corrosion and rust resistant galvanized steel for long lasting durability. Choose between Clockwise or Counter-clockwise rotation. Available with 1/2" or 3/4" bore. Other dimensions vary per model.


ROTATION
  • ROTATION
MAX RPM
  • MAX RPM
DIA."
  • DIA."
WIDTH"
  • WIDTH"
BORE"
  • BORE"
PACKAGE QTY.
  • PACKAGE QTY.
COMPARE DIMENSIONS
ROTATION MAX RPM DIA." WIDTH" BORE" PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.2.110:46