Five Wing Condenser Fan Blades With Interchangeable Hub

Five Wing Condenser Fan Blades With Interchangeable Hub

Five Wing Condenser Fan Blades With Interchangeable Hub Are Designed For A Variety Of Air Conditioning And Heating Installations And Repairs.

Five Wing Condenser Fan Blades With Interchangeable Hub are constructed with aluminum blades and steel spiders for long lasting durability and strength. Designed with 5 wings and interchangeable hub for increased versatility. Rotation determined by facing discharge side. Number of blades is 4. Diameters are 10 in., 12 in., 14 in., 16 in., 18 in., 20 in., 22 in., 24 in. and 26 in.. Pitch degrees are 19, 23, 25, 27 and 33. Rotations are Clockwise and Counterclockwise. Available in a variety of blade depths and RPMs. Color finish is Aluminum. Package quantity is 1.


DIAMETER INCHES
  • DIAMETER INCHES
PITCH DEGREES
  • PITCH DEGREES
COMPARE
DIAMETER INCHES PITCH DEGREES ROTATION RPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.68.10:26