Four Wing  Free Air Condenser Fan Blades

Four Wing Free Air Condenser Fan Blades

Four Wing Free Air Condenser Fan Blades Are Used For Air Conditioning And Heating Installations And Repairs.

Four Wing Free Air Condenser Fan Blades are constructed with aluminum blades and steel spiders for long lasting durability and strength. Designed with 5 wings and interchangeable hub for increased versatility. Rotation determined by facing discharge side. Number of blades is 4. Diameters are 10 in., 14 in., 18 in., 20 in. and 24 in.. Pitch degrees are 18, 23, 27 and 33. Rotations are Clockwise and Counterclockwise. Available in a variety of blade depths and RPMs. Color finish is Aluminum. Package quantity is 1.


COMPARE BLADE DEPTH
DIAMETER INCHES PITCH DEGREES ROTATION INCHES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.164.247:26