Four Wing Condenser Fan Blades With Fixed Hub

Four Wing Condenser Fan Blades With Fixed Hub

Four Wing Condenser Fan Blades With Fixed Hub Can Be Used In Air Conditioning And Heating Installations And Repairs.

Four Wing Condenser Fan Blades With Fixed Hub are constructed with aluminum blades and steel spiders for long lasting durability and strength. Designed with 4 wings and fixed hub. Rotation determined by facing discharge side. Rotation determined by facing discharge side. Number of blades is 4. Diameters are 12 in., 14 in., 16 in., 18 in., 20 in., 22 in. and 24 in.. Pitch degree is 33. Bore dimension is 1/2 in.. Rotations are Clockwise and Counterclockwise. HUB location is Intake. Available in a variety of RPMs. Color finish is Aluminum. Package quantity is 1.


COMPARE
DIAMETER INCHES PITCH DEGREES BORE INCHES ROTATION HUB LOCATION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.180.46:60