Heavy Duty Six Wing Condenser Fan Blades

Heavy Duty Six Wing Condenser Fan Blades

Heavy Duty Six Wing Condenser Fan Blades Are Designed For Demanding Heating And Air Conditioning Applications.

Heavy Duty Six Wing Condenser Fan Blades are constructed with aluminum blades and steel spiders for long lasting durability and strength. Designed for rigorous applications. L-type bushing needed. Number of blades is 6. Diameters are 30 in., 36 in., 42 in., 48 in. and 54 in.. Pitch degree is 40. Rotation is Clockwise. Maximum RPMs are 500, 555, 650, 860 and 1,140. Color finish is Aluminum. Package quantity is 1.


COMPARE
DIAMETER INCHES PITCH DEGREES ROTATION MAX RPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:68