Three Wing Condenser Fan Blades

Three Wing Condenser Fan Blades

Three Wing Condenser Fan Blades Are Used For Air Conditioning And Heating Applications.

Three Wing Condenser Fan Blades are constructed with aluminum blades and steel spiders for long lasting durability and strength. Available with 1/2 inch fixed hub or interchangeable hub. Number of blades is 3. Diameters are 12 in., 14 in., 16 in., 18 in., 20 in., 22 in. and 24 in.. Pitch degrees are 19, 23, 24, 27, 30, 33 and 35. Rotations are Clockwise and Counterclockwise. Available in a variety of RPMs. Color finish is Aluminum. Package quantity is 1.


DIAMETER INCHES
  • DIAMETER INCHES
PITCH DEGREES
  • PITCH DEGREES
RPM
  • RPM
COMPARE
DIAMETER INCHES PITCH DEGREES ROTATION RPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.159.192:44