Shafts Are Ideal For Use With Blowers In A Variety Of Heating And Cooling Applications.
Shafts are constructed with ground and polished 1018 cold rolled steel for long lasting durability and strength. Designed for straightforward use with blowers. Diameters are 5/8 in., 3/4 in. and 1 in.. Lengths are 11 in., 14 in., 16 in., 20 in., 24 in., 25 in., 35 in. and 36 in.. Color finish is Silver. Package quantity is 1.
Shafts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.