Small Hubless Aluminum Fan Blades

Small Hubless Aluminum Fan Blades

Small Hubless Aluminum Fan Blades Are Used For A Variety Of Ventilation Applications.

Small Hubless Aluminum Fan Blades are constructed with lightweight, corrosion resistant aluminum blades for long lasting durability and strength. Hubless design available with varying number of blades and dimensions to meet fan equipment requirements. Diameters are 6 in., 6-3/4 in., 7 in., 7-3/4 in., 8 in., 8-3/4 in., 9 in. and 10 in.. Pitch degrees are 20, 21, 23, 24, 25, 26, 28, 30, 31, 32 and 50. Rotations are Clockwise and Counterclockwise. Available in a variety of blade numbers, depths and RPMs. Color finish is Aluminum. Minimum order quantity is 10.


DIAMETER"
  • DIAMETER"
PITCH DEGREES
  • PITCH DEGREES
ROTATION
  • ROTATION
COMPARE
DIAMETER" PITCH DEGREES ROTATION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.41.172:68