Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Pin and Sleeve Devices (262)
Remove
Bryant® Watertight 20 Amp Pin And Sleeve Devices
Remove
Narrow Your Results By:
Voltage
3ph Y 120 / 208V AC (5)
125 / 250V AC (4)
125V AC (4)
250V AC (4)
3ph 250V AC (4)
  More...
Device Type
Receptacle (10)
Connector (9)
Inlet (9)
Plug (9)
Our Price
Under $86.00 (4)
$88.00 - $95.00 (6)
$105.00 - $120.00 (9)
$120.00 - $125.00 (7)
$125.00 - $130.00 (2)
$130.00 - $135.00 (3)
$135.00 - $140.00 (4)
Over $160.00 (2)





Bryant® Watertight 20 Amp Pin And Sleeve Devices
Bryant® Watertight 20 Amp Pin And Sleeve Devices Bryant® Watertight 20 Amp Pin And Sleeve Devices Offer Impact Resistance And Protection From The Elements.

Toughened nylon housing provides insulation and impact resistance while protecting against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion as well as a self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws are backed out for easy assembly. Meets UL 1682 and 1686 requirements. CSA certified.


Bryant® Watertight 20 Amp Pin And Sleeve Devices
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
VOLTAGE POLES AND WIRES COLOR DEVICE TYPE PART NUMBER IMAGE MODEL QTY PRICE
125V AC2 Pole, 3 WireYellowInlet320B4W
WBB216344$80.95
480V AC2 Pole, 3 WireRedInlet320B7W
WBB216354$82.95
250V AC2 Pole, 3 WireBlueInlet320B6W
WBB216353$82.95
125V AC2 Pole, 3 WireYellowReceptacle320R4W
WBB216359$85.95
480V AC2 Pole, 3 WireRedReceptacle320R7W
WBB216378$88.95
250V AC2 Pole, 3 WireBlueReceptacle320R6W
WBB216377$88.95
3ph 250V AC3 Pole, 4 WireBlueInlet420B9W
WBB216385$94.95
125 / 250V AC3 Pole, 4 WireOrangeInlet420B12W
WBB216384$94.95
3ph 480V AC3 Pole, 4 WireRedInlet420B7W
WBB216434$94.95
3ph 600V AC3 Pole, 4 WireBlackInlet420B5W
WBB216435$94.95
125V AC2 Pole, 3 WireYellowPlug320P4W
WBB216262$109.95
480V AC2 Pole, 3 WireRedPlug320P7W
WBB216348$111.95
250V AC2 Pole, 3 WireBluePlug320P6W
WBB216349$111.95
3ph Y 277 / 480V AC4 Pole, 5 WireRedInlet520B7W
WBB216304$116.95
3ph Y 120 / 208V AC4 Pole, 5 WireBlueInlet520B9W
WBB216303$116.95
3ph 250V AC3 Pole, 4 WireBluePlug420P9W
WBB216501$117.95
125 / 250V AC3 Pole, 4 WireOrangePlug420P12W
WBB216478$118.95
3ph 600V AC3 Pole, 4 WireBlackPlug420P5W
WBB216469$118.95
3ph 480V AC3 Pole, 4 WireRedPlug420P7W
WBB216502$118.95
125V AC2 Pole, 3 WireYellowConnector320C4W
WBB216412$121.95
3ph 250V AC3 Pole, 4 WireBlueReceptacle420R9W
WBB216467$121.95
3ph 480V AC3 Pole, 4 WireRedReceptacle420R7W
WBB216468$121.95
3ph 600V AC3 Pole, 4 WireBlackReceptacle420R5W
WBB216493$121.95
125 / 250V AC3 Pole, 4 WireOrangeReceptacle420R12W
WBB216500$121.95
250V AC2 Pole, 3 WireBlueConnector320C6W
WBB216382$123.95
480V AC2 Pole, 3 WireRedConnector320C7W
WBB216381$123.95
3ph Y 277 / 480V AC4 Pole, 5 WireRedPlug520P7W
WBB216459$129.95
3ph Y 120 / 208V AC4 Pole, 5 WireBluePlug520P9W
WBB216492$129.95
3ph Y 277 / 480V AC4 Pole, 5 WireRedReceptacle520R7W
WBB216489$134.95
3ph Y 120 / 208V AC4 Pole, 5 WireBlueReceptacle520R9W
WBB216482$134.95
125 / 250V AC3 Pole, 4 WireOrangeConnector420C12W
WBB216343$139.95
3ph 600V AC3 Pole, 4 WireBlackConnector420C5W
WBB216270$139.95
3ph 480V AC3 Pole, 4 WireRedConnector420C7W
WBB216263$139.95
3ph 250V AC3 Pole, 4 WireBlueConnector420C9W
WBB216334$139.95
3ph Y 120 / 208V AC4 Pole, 5 WireBlueConnector520C9W
WBB216258$164.95
3ph Y 277 / 480V AC4 Pole, 5 WireRedConnector520C7W
WBB216259$164.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)