Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Quartz Halogen (33)
Remove
Heavy Duty Portable Quartz Halogen Utility Lights
Remove
Narrow Your Results By:
Lumens
1000 (2)
2000 (1)
Watts
1000 (2)
2000 (1)
Our Price
Under $358.00 (1)
$377.00 - $378.00 (1)
Over $510.00 (1)





Heavy Duty Portable Quartz Halogen Utility Lights
Heavy Duty Portable Quartz Halogen Utility Lights Heavy Duty Portable Quartz Halogen Utility Lights Provide A Great Light Source For Any Outdoor Work Site.

Quartz halogen work lights are made with weatherproof die-cast aluminum housing and impact-resistant lenses. Lights are guarded by OSHA approved wire guards for safety. Lights include a 15’L power cord. 2,000 hour average bulb life. Tripod Light Stands are available with two or four lights and feature safety stop mechanisms, adjustable legs and height adjustability from 5’ to 11’. Tripod is made with 12 gauge square steel tubing. Legs fold up for storage. Cart Light Stands feature 10” diameter rubber wheels and a weatherproof electrical box with 15 amp GFCI duplex receptacle. ETL approved. 1 Year Limited Warranty.


Heavy Duty Portable Quartz Halogen Utility Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
BASE TYPE LIGHT QTY. WATTS VOLTS LUMENS IMAGE MODEL QTY PRICE
Cart210001201000
WBB231199 *$357.95
Tripod210001201000
WBB231200 *$377.95
Tripod420001202000
WBB231201 *$510.00
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
(70)