Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power Protection


(292 Items)
Sub Category
Power Conditioning (21)
Remove
Acme Electric Power Line Conditioners
Remove
Narrow Your Results By:
Our Price
Under $990.00 (1)
$1,000.00 - $1,500.00 (5)
$1,500.00 - $2,000.00 (2)
$2,000.00 - $2,500.00 (3)
$2,500.00 - $3,000.00 (1)
$4,500.00 - $5,000.00 (1)
$10,128.00 - $10,129.00 (1)
Over $13,212.00 (1)





Acme Electric Power Line Conditioners
Acme Electric Power Line Conditioners Acme Electric Power Line Conditioners Protect Computers And Data Processing Equipment.

Acme Electric Power Line Conditioners provide long lasting, durable voltage protection for electronic applications. Rapid response to line and load changes ensures reliable, regulated output voltage when input voltage varies, even to brownout levels. Units combine inherent overload and short circuit protection, without thermo protectors, fuses or circuit breakers, for immediate recovery when the overload is removed. Hardwired models handle multiple primary input voltages. Safety features include illuminated ON/OFF switch, multiple output receptacles and six foot input power cord on portable units. Protect terminals, x-ray equipment, security systems and more with less than 3% harmonic distortion. Available in 15 different models.


Acme Electric Power Line Conditioners
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
KVA PHASE VOLTS PART # IMAGE MODEL QTY PRICE
0.25Single95-132 X 166-228 X 192-264 X 384-528T169430
WBB603667$989.00
0.25Single132PLC85000
WBB603522$1,460.00
0.35Single95-132 X 166-228 X 192-264 X 384-528T169431
WBB603668$1,028.00
0.5Single132PLC85001
WBB603590$1,580.00
0.5Single95-132 X 166-228 X 192-264 X 384-528T169432
WBB603617$1,077.00
0.75Single132PLC85002
WBB603591$1,954.00
0.75Single95-132 X 166-228 X 192-264 X 384-528T169433
WBB603618$1,131.00
1Single95-132 X 166-228 X 192-264 X 384-528T169434
WBB603634$1,262.00
1Single132PLC85003
WBB603592$2,055.00
2Single132PLC85004
WBB603653$2,358.00
2Single95-132 X 166-228 X 192-264 X 384-528T169435
WBB603693$2,189.00
3Single95-132 X 166-228 X 192-264 X 384-528T169436
WBB603694$2,902.00
5Single95-132 X 166-228 X 192-264 X 384-528T169437
WBB603695$4,642.00
10Single95-132 X 166-228 X 192-264 X 384-528T169438
WBB603443$10,128.00
15Single95-132 X 166-228 X 192-264 X 384-528T169439
WBB603444$13,212.00
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
(84)