Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power Protection


(292 Items)
Sub Category
Power Conditioning (21)
Remove
250W Isolation Transformer 2 Outlets
Remove

      Items
250W Isolation Transformer 2 Outlets 250W Isolation Transformer 2 Outlets


250W Isolation Transformer 2 Outlets
250W Isolation Transformer 2 Outlets
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB226340
List Price $177.00    Save 34%
Price: $115.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

250W Isolation Transformer 2 Outlets

Tripp Lite Isolator series isolation transformers offer complete line isolation, continuous noise filtering and enhanced common mode surge suppression. Internal low-impedance isolation transformer component with Faraday Shield offers 100% isolation from the input AC line. Secondary neutral to ground bonding eliminates common mode noise, providing an isolated ground reference for sensitive equipment and an inexpensive alternative to the installation of dedicated circuits and site electrical upgrades. Removes EMI/RFI noise, utility switching transients, background spikes generated by other on-site loads and utility or lightning related surge conditions. Additional surge suppression components placed at both the line input and transformer output combined with full line isolation offers continuous line filtering of a full range of power line noise in all modes. Active transformer filtering with no wearable parts is uniquely able to reduce surges in the worst of power environments to harmless levels. Reduces 6000V IEEE587 Cat A&B ring wave and combination wave test surges to only 0.5V common mode. Model IS250 offers 250 watts capacity with 2 widely spaced output receptacles, a 6-ft power cord, circuit breaker overload protection and lighted power switch.

Product Specifications
VOLTAGE 120V
OUTLET TYPE NEMA 5-15R Outlets
LIMITED WARRANTY 2 Years
JOULES 680
RECEPTACLES 2
CORD LENGTH FEET 6
COLOR Black
NEMA NEMA 5-15R
HEIGHT INCHES 4-1/2
DEPTH INCHES 7-3/4
WIDTH INCHES 4-3/4
MANUFACTURERS PART NUMBER IS250
WATTS 250
CONSTRUCTION Metal


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
1200W Line Conditioner w/ Isobar Protection 4 Outlets 120V

1200W Line Conditioner w/ Isobar Protection 4 Outlets 120V

From $112.95
More Info
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
(60)