Suntec Fuel Oil Pumps Two Stage

Suntec Fuel Oil Pumps Two Stage

Suntec Two Stage Fuel Oil Pumps Are Used For Residential Or Commercial Applications.

Suntec Two Stage Fuel Oil Pumps are solidly manufactured for long lasting durability and dependability. Suitable for No. 1, No. 2 fuel oil or kerosene. Lift or gravity feed applications with 10 PSI maximum inlet/return pressure. Mounting in any position except upside down. J4, B-8200, B-8800 and B-8900 model units available with 3, 10, 16, 20, 23, 3/8, 7/3, 4/3, 18/16, 23/15 and 25/23 GPH nozzle capacities, 1725, 3450 and 2850/3450 RPM shaft speeds, 10/20, 100, 150, 300, 100/200, 150/200, 100/300 and 150/300 PSI rated pressure and RH-RH rotation and nozzle location.


SHAFT SPEED (RPM)
  • SHAFT SPEED (RPM)
CAPACITY (GPH)
  • CAPACITY (GPH)
PRESSURE (PSI)
  • PRESSURE (PSI)
COMPARE NOZZLE RATED ROTATION AND
PUMP TYPE SHAFT SPEED (RPM) CAPACITY (GPH) PRESSURE (PSI) NOZZLE LOCATION MODEL IMAGE MODEL QTY PRICE