Little Giant® CP Series Evaporative Cooler Condensate Removal Pumps

Little Giant® CP Series Evaporative Cooler Condensate Removal Pumps

Little Giant® Condensate Removal Pump CP3-230, Automatic, 230V, 563 GPH At 1'

Designed for reliability in re-circulating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications.

Features:

  • Heavy Duty Concentric Fan-cooled Motor
  • Thermal Overload Protection
  • Corrosion-resistant One-piece Steel Motor Shaft
  • Universal Mounting Configurations
  • Moisture-proof Windings
  • Oversized Sleeve Bearings with Large Oil Reservoir
  • 90° Barbed Elbow with Bleed-off
  • Low pump down and recovery levels
  • Grounded Plug
  • Flame Retardant Housing
  • Snap-off Volute Plate for Easy Cleaning
  • Mesh Debris Screen
  • UR listed
.1 Year Limited Warranty.


GPH
  • GPH
HP
  • HP
VOLTS
  • VOLTS
PRICE
  • PRICE
COMPARE
GPH HP VOLTS PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.162.200:26