Taco® Cartridge Style Pressure Reducing Valves

Taco® Cartridge Style Pressure Reducing Valves

Taco® Cartridge Style Pressure Reducing Valves Feed Water Into Systems When Pressure Drops Below The Setting In The Valve.

Valves are made for superior output pressure stability. One-piece cartridge build reduces diaphragm load and extends overall product life. Balance is constantly maintained between diaphragm position and spring tension for superior performance. Encapsulated shaft seal system prevents flowing media from contacting the diaphragm. One-handed fast-fill lever speeds system filling time. Stainless steel coaxial strainer ensures system debris will not affect performance. Internal parts are made from stainless steel and engineered plastics. Bronze body. ASSE approved.


COMPARE MANUFACTURERS
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:68