Taco® Flo-Chek Valves

Taco® Flo-Chek Valves

Taco® Flo-Cheks Have Dependably Stopped Gravity Circulation In Forced Hot Water Heating Systems For Over 40 Years.

Flo-cheks open automatically when the circulator starts running. Thumb screw manually opens the valve. Can be used in systems with multiple circulator zones to allow heat to flow only into the zones that are calling for heat. Maximum operating pressure of 125 psi and temperature of 277°F.


COMPARE
DESCRIPTION CONNECTION PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.202.184:46