Taco® Model 0010 Cartridge Circulators

Taco® Model 0010 Cartridge Circulators

Taco® Model 0010 Cartridge Circulators Are Used For Light Commercial and Residential Hydronic Heating, Chilled Water Cooling and Potable Hot Water Systems.

Taco® Model 0010 Cartridge Circulators are made of cast iron, bronze or stainless steel for long lasting durability. Designed for all open-loop freshwater systems providing standard high-capacity output in compact build. Contains all moving parts and allows for easy service eliminating the replacement of entire circulator. Self-lubricating with no mechanical seal for maintenance-free operation. Offers direct-drive, low power consumption for high efficiency jobs. Universal flange to flange dimensions. UL® listed. Available types are Series Flanged Cast Iron Circulator 115V/Ifc, Series Flanged Stainless Steel Circulator 115V, Series Vs Flanged Cast Iron Circulator 115V/Vdt, 3-Speed Circulator, 2-Way Flg - 115V, Bronze Inline Circulator 1/12Hp and Inline Cast Iron Circulator 1/12Hp. Sizes vary per type.


COMPARE MANUFACTURERS
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.81.154:66