Taco® Model 0011 Cartridge Circulators

Taco® Model 0011 Cartridge Circulators

Taco® Model 0011 Cartridge Circulators Are Used For High Head, Medium Flow Applications In Residential And Light Commercial Venues.

Designed for hydronic heating, radiant heating and chilled water cooling systems. Cartridge circulators are made for all open-loop systems. Provides standard high-capacity output in a compact build. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Exclusive ACB anti-condensate baffle with ambient air flow protects motor windings against buildup of condensation. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Available in Cast Iron, Bronze or Stainless Steel. UL® listed.


COMPARE MANUFACTURERS
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.73.186:24