Taco® Model 0012 Cartridge Circulators

Taco® Model 0012 Cartridge Circulators

Taco® Model 0012 Cartridge Circulators Are Used For Large Residential And Light Commercial Water Heating And Cooling.

Designed for high flow/medium head applications in hydronic heating, radiant heating and chilled water cooling systems. Cartridge circulators are made for all open-loop freshwater systems. Provides standard high-capacity output in a compact build. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Exclusive ACB anti-condensate baffle with ambient air flow protects motor windings against buildup of condensation. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Available in Cast Iron, Low-Lead Bronze or Stainless Steel. UL® listed.


COMPARE MANUFACTURERS
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.242.166:64