Taco® Model 0014 Cartridge Circulators

Taco® Model 0014 Cartridge Circulators

Taco® Model 0014 Cartridge Circulators Are Used For Medium Head/Medium Flow Water Heating And Cooling Applications.

Cartridge circulators are made for hydronic heating, radiant heating, chilled water cooling and open-loop domestic freshwater systems. Provides standard high-capacity output in a compact build. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Exclusive ACB anti-condensate baffle with ambient air flow protects motor windings against buildup of condensation. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Available in Cast Iron or Stainless Steel. UL® listed.


COMPARE MANUFACTURERS
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE