Taco® Model 005 Cartridge Circulators

Taco® Model 005 Cartridge Circulators

Taco® Model 005 Cartridge Circulators Provide Quiet And Efficient Operation In A Wide Range Of Residential And Light Commercial Water Circulating Applications.

Circulators are used for domestic water recirculation, solar thermal, hydronic heating/cooling, radiant and indirect water heater applications. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Available in Cast Iron, Bronze or Stainless Steel. UL® listed.


COMPARE MANUFACTURERS
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:60