Taco® Model 006 Cartridge Circulators

Taco® Model 006 Cartridge Circulators

Taco® Model 006 Cartridge Circulators Are Used For Circulating Hot And Chilled Fresh Water In Open Or Closed Loop Applications.

Circulators feature a standard high-capacity output in a compact build. Direct drive ensures low-power consumption. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Circulators are available in Bronze or Stainless Steel with Sweat, Threaded or Union Connections. UL® listed.


COMPARE MANUFACTURERS
DESCRIPTION PART NUMBERS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.108.189:66