Taco® Model 008 Cartridge Circulators

Taco® Model 008 Cartridge Circulators

Taco® Model 008 Cartridge Circulators Are Used For Use In Higher Head Applications.

Circulators are made for residential and light commercial applications. Circulators are made with a compact build and standard high-capacity output. Replaceable cartridge contains all moving parts and allows for easy service, rather than replacing the entire circulator. Cartridges are self-lubricating with no mechanical seal for maintenance-free operation. Universal flange to flange dimensions. Flanged circulators are available in Cast Iron or Stainless Steel. Sweat connections are available in Bronze. UL® listed.


COMPARE MANUFACTURERS
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE