Bell & Gossett Maintenance Free Pump Series 60

Bell & Gossett Maintenance Free Pump Series 60

Bell & Gossett Series 60® Centrifugal Pumps Are Great For Use With Hydronic Heating and Cooling Systems, Domestic Water, Industrial And General Service Applications.

These maintenance-free in-line pumps are engineered for exceptional performance that lasts. Provides 1750 RPM for flows up to 200 GPM. Precision crafted bearing system and motor are permanently lubricated for maintenance-free use and quiet operation. Centrifugal pumps feature an advanced fluid passage design. Impeller is hydraulically balanced to help provide smooth, quiet operation. Internally flushed sealed sign prevents accumulation of air and dirt at seal faces to assure longer seal life. Available in sizes from 1-2” and with motor sizes from 1/4-3 HP.


COMPARE MATERIAL MANUFACTURERS MANUFACTURERS
HOUSING IMPELLER HORSEPOWER VOLTS PHASE AMPS RPM MODEL NUMBER PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:44