Vertical In-Line Centrifugal Pumps

Vertical In-Line Centrifugal Pumps

Vertical In-Line Centrifugal Pumps Are Used For Larger Residential Or Commercial Heating And Air Conditioning Applications.

Vertical In-Line Centrifugal Pumps are made of cast iron for long lasting durability. Features a bronze or stainless steel impeller and seal ring for extended pump life. Close-coupled design offers superior performance. Differential pressure sensor provides enhanced versatility. RPM is 1750 or 3400. 1 or 3 phase. Horsepower and warranty vary per model.


COMPARE MATERIAL
BRAND HOUSING IMPELLER HORSEPOWER VOLTS PHASE RPM MODEL NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:60