Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

HVAC Pumps & Circulators


(671 Items)
Sub Category
Circulators (275)
Remove
Bell & Gossett Wet Rotor Circulators
Remove
Narrow Your Results By:
Amps
0.74 (1)
0.8 (3)
1.1 (2)
2.1 (1)
2.3 (3)
RPM
3200 (4)
2940 (3)
2800 (2)
2950 (1)
Horsepower
1 (4)
1/25 (3)
1/40 (2)
1/15 (1)
Our Price
Under $99.00 (2)
$172.00 - $173.00 (1)
$202.00 - $203.00 (1)
$230.00 - $231.00 (1)
$285.00 - $286.00 (2)
$315.00 - $316.00 (1)
$353.00 - $354.00 (1)
Over $370.00 (1)





Bell & Gossett Wet Rotor Circulators
Bell & Gossett Wet Rotor Circulators Bell & Gossett NRF Wet Rotor Circulators Are Designed For Use With Hydronic Heating Systems In Residential And Light Commercial Applications.

This selection of maintenance-free wet rotor circulators is available in Cast Iron or 100% lead-free Bronze construction, Bell & Gossett NRF circulators feature up to 80% more starting torque than its competitors and a maximum working pressure of 150 psi. Circulators are made with corrosion resistant stainless steel face plates and rotor sleeves. These rotor circulators have a DuraGlide™ bearing system that eliminates seasonal freeze-up to ensure efficient year-round use. One-piece high-nickel stainless steel stator isolates system fluid to maintain bearing alignment for long life. Corrosion and chemical resistant carbon bearings and ceramic shaft. Includes a self-cleaning particle shield to protect shaft and bearings from start-up debris. Heat resistant, non-ferrous impellor impeller is stabilized with a closed design to improve operating efficiency. Bronze Circulators are designed for potable water applications. UL listed.

Bell & Gossett Wet Rotor Circulators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MATERIAL MANUFACTURERS MANUFACTURERS
HOUSING IMPELLER HORSEPOWER VOLTS PHASE AMPS WATTS RPM MODEL NUMBER PART NUMBER IMAGE MODEL QTY PRICE
100% Lead Free BronzeNoryl®1/2511511.11252940NBF-33103351
WBB46962$285.95
100% Lead Free BronzePolypropylene1/2511510.8922940NBF-22103252
WBB46961$230.95
100% Lead Free BronzePolypropylene1/4011510.74902800NBF-12U/LW103261
WBB46958$202.95
BronzeNoryl®111512.32703200NBF-36103401
WBB46963$353.95
BronzeNoryl®111512.32703200NBF-45103405
WBB46964$370.95
Cast IronPolypropylene1/2511510.8922940NRF-22103251
WBB46960$90.95
Cast IronNoryl®111512.12703200NRF-36103400
WBB46966$285.95
Cast IronNoryl®111512.32603200NRF-45103404
WBB46967$315.95
Cast IronNoryl®1/1511511.11252950NRF-33103350
WBB46965$172.95
Cast IronPolypropylene1/4011510.8412800NRF-9F/LW103267
WBB46959$98.95
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
(60)