Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grundfos Super Brute 3-Speed Circulator Water Pumps

Grundfos Super Brute 3-Speed Circulator Water Pumps

Grundfos Super Brute 3-Speed Circulator Water Pumps Are Used For Applications Where Adjustable Pump Speeds Are Desirable.

Grundfos Super Brute 3-Speed Circulator Water Pumps are made of solid Bronze, Cast Iron or Stainless Steel construction for long lasting durability and dependability. Allow you the ability to adjust the pump speed to fit specific application. Lower inventory needed. Easy to install and service. Reliable starts. Low noise, wet rotor technology. 115V and 230V models are available with GF 15/16, GF40/43 and GU 125 connection types with 150°, 165°, 195° and 230° maximum fluid temperature ratings. Choose from models that include Check Valve, Timer and Line Cord features, Timer and Line Cord features or Check Valve only feature.


CONSTRUCTION
  • CONSTRUCTION
VOLTS
  • VOLTS
TYPE
  • TYPE
FLUID TEMP.
  • FLUID TEMP.
INCLUDES
  • INCLUDES
COMPARE CONNECTION MAX.
CONSTRUCTION VOLTS TYPE FLUID TEMP. INCLUDES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.194.4:23