Power-Flo® Wet Rotor Circulator Pumps

Power-Flo® Wet Rotor Circulator Pumps

Power-Flo® Wet Rotor Circulator Pumps Are Used For Applications Including, Commercial, Residential And More.

Power-Flo® wet rotor circulator pumps are made of iron, bronze and steel for long lasting durability and dependability. Single and three speed wet rotor circulators are used for closed loop (cast iron volute) hydronic heating and cooling circulation and open loop (bronze and stainless steel) domestic water recirculation applications. Units provide reliable operation, low leakage and minimum noise. Easy installation. For indoor use only. GPMs range from 17 to 44. Voltage is 115. Color is Blue. UL listed. Dimensions vary per model.


COMPARE MATERIAL
HOUSING FLANGE GPM AMPS VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:60