Round Ceiling Diffusers

Round Ceiling Diffusers

Round Ceiling Diffusers Provide Air Exhaust Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

Round ceiling diffusers are made of high quality materials for long lasting durability and dependability. Units accommodate clean air supply or exhaust for application versatility. 360° diffusion pattern increases range for wide area coverage. Recommended for ceiling and drop ceiling applications. Mount type is Wall Mount. Duct sizes are 4", 6", 8" and 10". Color is White. Dimensions vary per model.


DUCT SIZE"
COMPARE
BRAND DIAMETER" DUCT SIZE" H" CONSTRUCTION MANUFACTURERS PART # IMAGE MODEL QTY PRICE