Architectural Grille AG10 Series Air Vent Grilles

Architectural Grille AG10 Series Air Vent Grilles

Architectural Grille AG10 Series Air Vent Grilles Are Designed For Custom Heating And Ventilation For HVAC Applications.

Architectural Grille AG10 Series Air Vent Grilles are made with extruded solid recycled aluminum bars with weld-lock construction for maximum durability. 'Drop-in' bar grilles are easy to install in residential and commercial locations. AG10 Series provides optimal air flow with fixed blades. High quality finish. Opening lengths range from 8"-48". Opening widths range from 2-1/4" -12". Available colors are Antique Bronze, Black Gloss, Black Matte, Brushed Satin, White Gloss and White Matte. Some models include door. No tools required.


OPENING L"
OPENING W"
INCLUDES
COMPARE DIMSNIONS OPENING
L" W" H" L" W" INCLUDES COLOR IMAGE MODEL QTY PRICE