Return Air Grille

Return Air Grille

Sidewall return air grilles include two grille bars to an inch. These return air grilles feature 27° down deflection with a turnback frame and countersunk screws. Air grilles are made from stamped steel with a white finish. Turnback frame features notched corners that are turned 90° for a rigid and improved fit against the wall.


COMPARE DIMENSIONS
DUCT SIZE W" D" H" MANUFACTURERS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.129.162:21