Eggcrate Louvers

Eggcrate Louvers

Eggcrate Louvers Provide Improved Ventilation When Placed Under Sprinklers And Other HVAC Venting Applications.

Eggcrate Louvers are made of acrylic, aluminum and polystyrene for long lasting durability and dependability. Open cell eggcrate improves ventilation with 85% free face area to improve air flow. Louvers do not interfere with ceiling sprinkler systems. Injection molded in single piece for added strength. Designed with ship-lap fit providing uniform appearance when panels join. Color finishes are Silver and White. Package quantities are 2, 5, 10, 15 and 20. 1 Year Limited Warranty. Dimensions and cell sizes vary per model.


CONSTRUCTION
  • CONSTRUCTION
OVERALL SIZE
  • OVERALL SIZE
CELL SIZE
  • CELL SIZE
COMPARE NOMINAL PKG.
CONSTRUCTION OVERALL SIZE CELL SIZE THICKNESS (IN) COLOR QTY. IMAGE MODEL QTY PRICE/PKG.


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:27