Modular Fixed Louvers

Modular Fixed Louvers

Modular Fixed Louvers Are Designed To Protect Against Rain And Other Weather.

Modular Fixed Louvers have a sturdy construction for long lasting durability and dependability. The versatile design is both economical and reliable, and can be used in either intake or exhaust applications. The channel frame is 4 in. deep with K-style, non-drainable, 45 degree blades. Designed for vertical mounting. Comes standard with a Birdscreen on the back for added protection. Choose from models with an Aluminum Frame And Blades or from models with a Galvaneal Frame And Blades to fit the job at hand. Dimensions and weight vary per model. 1 Year Limited Warranty.


COMPARE
DESCRIPTION ROUGH OPENING " CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.155.169:46