Litestak Status Indicator

Litestak Status Indicator

Litestak® Status Indicators Are A Column Of Signal Lights That Indicate The Status Of A Machine Or Process.

These status indicators provide a 360° visual signal. Individual light modules may be set to flash or burn steadily. Each module consists of two impact-resistant polycarbonate lens halves that snap apart to provide easy maintenance and interchangeability of colors. These light up indicators can be installed on a 3/4" pipe mount or an additional low profile mounting base. Available in several color combinations. UL and cUL listed, and CSA certified. 5 Year Limited Warranty.

Optional Sound Module adds an audible warning to the LiteStak® Indicator.


COLOR
MOUNT TYPE
VOLTAGE
OPERATING CURRENT
COMPARE
COLOR MOUNT TYPE VOLTAGE OPERATING CURRENT IMAGE MODEL QTY PRICE