Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Visual Signal - Rotating Lights (27)
Remove
Commander Rotating Warning Lights - Wide Area
Remove
Narrow Your Results By:
Color Finish
Amber (1)
Red (1)





Commander Rotating Warning Lights - Wide Area
Commander Rotating Warning Lights - Wide Area Commander® Rotating Warning Lights Have A Powerful Sealed Beam Lamp That Rotates 360°.

The polycarbonate dome on these lights is resistant to high temperatures making it ideal for steel mills or arc furnaces where glass would melt. Power is delivered to the lamp by a unique collector ring. The lamp is mounted to a pivoting yoke, allowing up to 90° angle mounting. Changing the angle allows unique light patterns for maximum visibility. The aluminum housing is coated with electrostatically coated black epoxy paint for extra corrosion-resistance. Available in Amber and Red. UL listed and CSA certified. 5 Year Limited Warranty.


Commander Rotating Warning Lights - Wide Area
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
COLOR PART # IMAGE MODEL QTY PRICE
Amber371L-120A
WBB171205$825.00
Red371L-120R
WBB171206$825.00
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
(68)