Low Frequency Double Deflection Compression Mounts

Low Frequency Double Deflection Compression Mounts

Low Frequency Double Deflection Compression Mounts Provide Anti-Vibration For Motors, Fans, Generators, and More.

Low Frequency Double Deflection Compression Mounts are made of metal and rubber for elasticity and long lasting durability. Mounts provide effective isolation from vibration to reduce noise. Mounts are designed for compression loads and not recommended for shear or tension loads. Bolt sizes available in 1/4", 5/16", 3/8", 1/2" and 3/4" Diameters. Deflection inches are .05", .1", .15" and 0.175". Maximum load ranges from 11 - 2000 lbs. Other dimensions vary per model.


COMPARE
MFR. # LENGTH" WIDTH" HEIGHT" DEFLECTION INCHES MAX LOAD LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.31.213:26