Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Service Tools, Parts and Accessories


(326 Items)
Sub Category
Installation & Maintenance Tools (139)
Remove
Supco® Condensate Drain Pans
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Our Price
Under $49.00 (1)
$123.00 - $124.00 (1)
$172.00 - $173.00 (1)
Over $176.00 (1)





Supco® Condensate Drain Pans
Supco® Condensate Drain Pans Supco® Condensate Drain Pans Offer Replacements For Most Commercial Refrigerators & Freezers.

Commercial Pan is ideal for condensate applications where no drain is available. Large 2-1/2 quart capacity pan is made of corrosion resistant 22 gauge stainless steel. Offers high limit safety and float switch operation. 50 Oz. Condensate Drain Pan is made of corrosion resistant die cast aluminum. PTC control supplies only required heat to evaporate water. Self-regulating, uniform heat. Includes removable cord for easy cleaning. 38 Oz. Drain Pan is made of standard cast aluminum with long life heating element and mounting legs. Designed for continuous use.


Supco® Condensate Drain Pans
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS MANUFACTURERS
DESCRIPTION W" D" H" PART # IMAGE MODEL QTY PRICE EACH
Supco Comm Pan Float 4.5"353CPFLOAT4
WBB461473$22.25
Supco Drain Plus4-1/252-1/2DP34
WBB461474$8.80
Supco Commerial Condensate Evaporator Pan 1.75 Qt 120V 400W7102-1/2CP801
WBB461417$109.95
Supco Commerial Condensate Evaporator Pan 4.5 Qt 120V 1000W7134CP804
WBB461418$123.95
Supco Commerial Condensate Evaporator Pan 4.5 Qt 240V 1000W7134CP804-240
WBB461419$123.95
Supco Cast Condensate Remover 31104-1/23-3/831
WBB461414$47.95
Supco Cast Condensate Remover 751092-3/475
WBB461416$114.95
Supco Commerial Condensate Evaporator Pan 15Qt 208V 1500W10214CP821
WBB461472$172.95
Supco Commerial Condensate Evaporator Pan 7 Qt 120V 500W10134CP816
WBB461467$124.95
Supco Commerial Condensate Evaporator Pan 7 Qt 208V 1000W10134CP818
WBB461469$133.95
Supco Commerial Condensate Evaporator Pan 7 Qt. 208V 1000W10134CP817
WBB461468$133.95
Supco Commerial Condensate Evaporator Pan 7.5 Qt 120V 1000W10134CP807
WBB461450$129.95
Supco Commerial Condensate Evaporator Pan 7.5 Quart 240 Volt10134CP807-240
WBB461451$129.95
Supco Commerial Condensate Evaporator Pan 7Qt 120V 1500 W10134CP819
WBB461470$124.95
Supco Commerial Condensate Evaporator Pan 7Qt 208V 1500W10134CP820
WBB461471$133.95
Supco Commerial Condensate Evaporator Pan Ss 7.5 Qt 120V 1000W10134CP804HD
WBB461420$133.95
Condensate Drain Pan 38 oz. Capacity, 120 V, 8 oz./ hr.12-1/442-3/830-OS
WBB434636$48.95
Condensate Drain Pan 50 oz. Capacity, 120 V, 6 oz./ hr.12-1/48-7/82-3/870
WBB434637$108.95
Supco Condensate Remover T12-5000-CSA12-1/44-3/4370CSA
WBB461415$90.95
Commercial Condensate Pan 2.5 Qt, 120 V, 800 Watts12-3/45-1/27-1/4CP802
WBB434635$151.95
Supco Commercial Condensate Evaporator Pan 15 Quart 240 Volt 1500 W13214CP815-240
WBB461457$176.95
Supco Commerial Condensate Evaporator Pan 15 Qt 120V 1500W13214CP815
WBB461456$172.95
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
(70)