Infrared Thermometer w/Thermocouple 11:1 Optical Ratio

Rollover image to zoom in

Click image to enlarge

Infrared Thermometer w/Thermocouple 11:1 Optical Ratio

Item #: WBB434651

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 68.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Supco® Infrared Thermometer w/Thermocouple 11:1 Optical Ratio

  • 11:1 Optical Ratio
  • Laser Pointer
  • High & Low Temperature Range - 83.2 to 1999°F
  • Backlight
  • Carrying Case Included

Product Specifications

    • BRANDSupco®
    • WIDTH INCHES1-1/2
    • DEPTH INCHES2-7/8
    • HEIGHT INCHES6-7/8
    • DESCRIPTIONMeasures temperature in HVACR systems. Includes K-type probe, 2-AAA batteries, c
    • MANUFACTURER PART NUMBERLIT11TC

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Most excellent

Your review: This thing works!!! It's amazing:)) haven't used it for the high temps yet with the pyrometer that my glass torch puts out...but bet it's just the heat of the glass and not the torch per se....can't wait to find out! And helped a friend with a faulty new stove figure it out:)) Most Excellent:)

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!