Hilmor DROT2TCC Dual Readout Thermometer & Clamps 1839106

Rollover image to zoom in

Click image to enlarge

Hilmor DROT2TCC Dual Readout Thermometer & Clamps 1839106

Item #: WBB2188218

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Hilmor DROT2TCC Dual Readout Thermometer & Clamps 1839106

Measuring system temperature requires multiple tools, and sometimes multiple trips to the truck. The Hilmor Dual Readout Thermometer was designed to change that. It’s the industry’s only manifold-compatible compact thermometer with two readings to make calculations simple. You can use it on any manifold. You can use it independently. But most important, you can use it to maximize efficiency. Sold with two K-style thermocouple clamps.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDHilmor
    • LENGTH INCHES1-3/4
    • WIDTH INCHES1-5/8
    • HEIGHT INCHES3-7/8
    • CONNECTION SIZEK
    • MANUFACTURERS PART NUMBER1839106
    • WEIGHT LBS0.7
    • COLORBlack, Green
    • OPERATING TEMPERATURE RANGE0 to +50° C
    • DESCRIPTIONDual Readout Thermometer
    • INCLUDES1 AA Battery
    • LIMITED WARRANTY YEARS1
    • TEMPERATURE ACCURACY± 2.0° C / ± 3.6° F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!