Yellow Jacket Titan™ Manifolds

Yellow Jacket Titan™ Manifolds

Yellow Jacket® TITAN™ test and charging manifolds are made from forged aluminum alloy for increased strength and reliability. Offers lightweight handling with durability for repeated, rugged use. Large, easy-to-read 3-1/8” steel cases offer 1% accuracy for Class 1 gauges. Allows front access for easy recalibration. 4 hose connections enable connection to hi/lo sides, refrigerant tank and recovery unit or vacuum pump for operation without switching hoses. Double “O”-ring piston offer reliable, long lasting service. 3/8” vacuum port allows use with larger hose to cut evaluation time. 100-mesh in-line filter is located on all flare fittings to help keep out particulate materials. Contoured, color-coded, easy-grip handles offer positive control and easy identification. Sight glass allows clear viewing of refrigerant movement during operation.


DESCRIPTION
  • DESCRIPTION
REFRIGERANTS
  • REFRIGERANTS
CONSTRUCTION
  • CONSTRUCTION
COMPARE GAUGE
DESCRIPTION REFRIGERANTS SIZE TYPE CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.205.161:24