Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Pneumatic Radiator Valve VP531C1000 1/2"NPT Straight N.O.2-5 PSI 1.6CV

Honeywell Pneumatic Radiator Valve VP531C1000 1/2"NPT Straight N.O.2-5 PSI 1.6CV

Item #: WBB762656

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Customer Review
Product Q&A
Honeywell Pneumatic Radiator Valve VP531C1000 1/2"NPT Straight N.O.2-5 PSI 1.6 CV

Features

  • Normally-open, single-seated valve provides proportional control of steam or hot or cold water in terminal units.
  • Easily replaceable actuator assembly for convenience of service
  • Compact size for use inside most unit enclosures

Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES6
    • WIDTH INCHES4-2/7
    • HEIGHT INCHES2-2/5
    • PIPE SIZE INCHES1/2
    • WEIGHT LBS1.1
    • SPRING RANGE PSI2 To 5
    • CAPACITY (CV)1.6
    • CLOSE-OFF RATINGS AT BRANCH LINE PRESSURE70 PSID At 20 PSI
    • COMMENTSReplacement For VP531A1004 And VP531A1012
    • CONNECTION TYPENPT
    • INCLUDES3-10 PSI spring is packed in box
    • TYPEPneumatic Valve
    • MANUFACTURER'S PART NUMBERVP531C1000
    • LIMITES WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed