DirectConnect™ Thermostatic Mixing Valves

DirectConnect™ Thermostatic Mixing Valves

DirectConnect™ Thermostatic Mixing Valves Are Designed For Direct Installation On Water Heater Hot Outlet Port.

DirectConnect™ Thermostatic Mixing Valves are made with a brass and stainless construction with Teflon coated wear surfaces for extended service and for long lasting durability. Patented DirectConnect™ design reduces installation time. Orientation of cold and hot ports eliminates need for elbows and tees on typical water heater installations. Added safety designed to prevent scalding. Increased user comfort for more available hot water. Constant water temperature under different operating conditions. Proportional valve (control of hot and cold water). Flow reduction in seconds if cold water supply is interrupted. Temperature adjustable using 3/16 allen wrench (supplied). Union nuts/tail pieces included. Heat trapping not required. Recirculation port option for fast response. Integral check valve on cold port. ASSE 1017 certified, CSA & IAPMO listed. U.S. Patent pending. Available types are Sweat and Threaded . Pipe sizes are 1/2 in., 3/4 in. and 1 in. . Size is 7.5 in. L x 4 in. W x 4 in H. Lead free valves available.


COMPARE PIPE CONNECTION OPERATING
SIZE" TYPE TEMPERATURE RANGE F CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.195.240:25