Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proportional Mixing Valves

Proportional Mixing Valves

Proportional Mixing Valves Provide Accurate Control Of Temperature Allowing For Energy Savings, Increased Comfort And Safety For The User.

Proportional Mixing Valves are made with a brass and stainless construction for long lasting durability. State-of-the-art mixing valve with Teflon wear surfaces to prevent calcium buildup. Controls hot and cold supply based on control setting. If cold water is shut off, valve will reduce mixed flow rate in seconds (speed/residual flow rate varies by size). Connection type is NPT . Pipe sizes are 1 in., 1-1/4 in. and 1-1/2 in. . Size is 9 in. L x 4.5 in. W x 6.5 in H . Operating temperature ratings are 90° to 120° and 110° to 150°


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:25