Automatic Air Vent W/ Epdm Seat Disc O-Ring

Rollover image to zoom in

Click image to enlarge

Automatic Air Vent W/ Epdm Seat Disc O-Ring

Item #: WBB394658

Sold By: globalindustrial.com

Expected ship date 07/30/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
Honeywell Automatic Air Vent W/ Epdm Seat Disc O-Ring

Automatic Air vent without build-in shutoff valve or leakage guard includes EPDM seat disc and O-ring.

Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES5-1/4
    • DIAMETER INCHES1-7/8
    • CONNECTION SIZE1/8"
    • MAX WORKING PRESSURE PSI90
    • MAX TEMPERATURE DEGREES F212°F
    • CONNECTION TYPEMale NPT
    • DESCRIPTIONAutomatic Air Vent
    • MANUFACTURER'S PART NUMBEREA122B117
    • LIMITES WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!